仕様スターターキット材質PVC他タイプ両面発光消費電力(W)11/m定格電圧(V)AC100(50/60Hz)保護等級IK10(耐衝撃)色温度(K)6000~6500使用環境温度(℃)-10~50防塵防水性能IP65電源タイプ電源直結式光束(Lm)900/m使用場所屋内外消費電力(W/m)10対応オプションSW21-02:電源コード(スイッチ付き)、SW21-05:キャリーストラップ、SW24-01:調光器、SW24-10:シリコンキャップ、SW24-09:調光器リモコン電球の種類LED連結最大連結:50m発光方式両面発光連結可否あり