用途P型自動試験・遠隔試験・FAS2対応その他【作動表示灯】オムニビュー/リング式表示灯【接続中継器】遠隔試験用中継器:LP01/0・LP01/1・LP02/0 FAS2用中継器:LF04-0-RIL・LF06-0【接続受信機】P型1級:1PE・PF・PK・PM・PN・PQ・PS・PV・PZ//P型2級:2P1・PC・PD・PH・PK・PF・PM2P1L-3・2P1LB3除く定格電圧(V)DC24使用環境温度(℃)-10~+50定格電流(mA)【L-C間】65【P-C間】50主材質難燃性樹脂適合ボックスJIS C 8340 中形四角アウトレットボックス浅型・/中形四角丸孔カバー・/大型四角コンクリートボックス深さ75埋込時適合ベースCX3B-002・B3-J