HDMI端子付きDVDプレーヤーアズマ[家電]6日以内出荷
HDMI端子を搭載したDVDプレーヤーです。リモコン付きで操作も楽々。DVD、CDに対応し音楽も映画もこれ1台。また、USB端子を搭載しているので、USBに保存した音楽や動画などもお楽しみいただけます。
付属品リモコン、単4乾電池×2(リモコン動作確認用)、AVケーブル、ACアダプター、取扱説明書、保証書寸法(mm)幅225×奥行192×高さ45容量USB2.0対応 USBメモリ最大16GB質量(g)770消費電力(W)10電源専用ACアダプター 入力AC100-240V50/60Hz、出力DC5V2Aコード長さ(m)【ACアダプター】1.5対応DVD、DVD-R、DVD-RW、CD、CD-R、CD-RW使用環境温度(℃)5~35対応フォーマットDVD-Video、DVD-VR(CPRM)、CD-DA、MP3、WMA、JPEG、AVI(Xvid)信号方式NTSC/PAL入出力端子HDMI出力(Ver.1.3)、音声出力端子、映像出力端子、USB端子、DC入力端子
CDラジカセアズマ[家電]6日以内出荷
CD、カセット、ラジオの1台3役。AC電源または電池の2電源対応で使い勝手の良いコンパクトなCDラジカセです。CD再生はリピート、プログラム、ランダム再生に対応。カセットは再生/録音機能を持ち、内蔵マイクで会話やお稽古の音を録音したり、ラジオ放送を録音する事も可能です。
付属品電源コード、取扱説明書/保証書寸法(mm)幅215×奥行213×高さ123質量(kg)約1.5出力(W)実用最大:1.5+1.5電源(V)AC10050/60Hzまたは単2乾電池×6(電池別売)消費電力(W)10コード長さ(m)電源:約1.4周波数帯域(MHz)(受信)FM:76.0~108.0(ワイドFM対応)入力端子AUX(Φ3.5mm)受信周波数AM:522~1629(kHz)出力端子ヘッドフォン端子(Φ3.5mm)再生形式可能ディスク:CD(対応フォーマットCD-DA)