30Vバッテリー&ファン付きセットCOVELL(コベル)6日以内出荷
COVELL(コベル)空調冷風服用バッテリー、ファンセットです。予備用、買い替えに。【バッテリーについて】。3.85v、77wh、20000mahの大容量。95L/sと業界最大級の風量。5段階の出力調整(12V/17V/22V/26V/30V)。約360gコンパクト設計でバッテリーの重さも気になりません。Type-Cポート搭載で、携帯電話や電子タバコ等の充電も可能。約2.8時間の急速充電に対応しわずかな時間でチャージできます。バッテリーを覆うケースは難燃素材(UL94)を使用しております。PSE認証済み。【ファンについて】。3Dタービンブレード設計の日本製純銅ブラシレスモーターを採用。30V超高出力のバッテリーとの組み合わせで、爽快感が上昇し、高い作業効率!ファンの風を遮ることなく、毎秒の外気を取りこむ高性能ファン(風量最大秒速95L)。耐摩耗に優れた金属軸を使っていますので長寿命です。5段階の調整ができますのでお好みの風量でお過ごしいただけます。ファンカバーは取り外せるので、塵埃を簡単に清掃できます。水拭き可能。粉塵の多い環境でも安心して使用できます。ファンの内径は9cmとなりサイズの合うものであれば他社のウェアでも取り付けが可能です。※すべての他社製品に適合する保証はございません。
用途COVELL(コベル)空調冷風服用バッテリー、ファンセットです。予備用、買い替えに。付属品バッテリー:ACアダプター、ファン:ファンケーブルセット内容バッテリー×1個、ファン×2個、バッテリー充電用ACアダプター×1本、ファン接続ケーブル×1本、取扱説明書・保証書×1式寸法(mm)バッテリー本体 :103×70×33、ファン本体:36×90×9質量(g)バッテリー:365、ファン:125バッテリー73Wh 10000mah/7.7v(20000mah/3.65V)保証期間メーカー:お買い上げより1年間 ※お客様責任による破損や故障は対象外となります充電時間(時間)バッテリー:約2.8(付属充電器)最大風量(L/sec)バッテリー(30V):95