用途原料工場内のタンクやホッパ等のレベル制御にご活用下さい。材質シャフト・ハネ/SUS304フランジ・ケース/アルミ鋳物シール/ニトリルゴム取付フランジ式/JIS5K65A相当(アルミ)消費電力(W)2.5回転数(min-1[r.p.m])1保護等級IP65羽寸法(mm)W-1(80×80)出力接点1C接点 AC250V6A(抵抗負荷)最高使用温度(℃)タンク内/70、タンク外/55使用圧力範囲(kPa)タンク内/0~196RoHS指令(10物質対応)対応トルク値(N・cm)検出/約9.8スリップ/約24.5~29.4