非鉛照射架橋PVCワイヤPROTERIAL(プロテリアル)(1件のレビュー)5日以内出荷から79日以内出荷
1.RoHS規制対応のPVC絶縁体を使用した環境配慮型電線です。
2.難燃
3.照射架橋されており、熱的に安定しています。
4.機械的強度に優れています。
5.部分最小厚0.40mm以上としており、ヨーロッパ向けに有利です。
用途電気、電子機器の内部配線。モーターリード線、照明器具線、エアコンディショナー配線など。種類より線定格電圧(V)300絶縁体標準厚さ(mm)0.5定格温度(℃)105RoHS指令(10物質対応)対応耐電圧(V/min)AC2000最小絶縁抵抗20℃(MΩ-km)10
非鉛耐熱PVCワイヤPROTERIAL(プロテリアル)(1件のレビュー)4日以内出荷から5日以内出荷
1.RoHS規制対応のPVC絶縁体を使用した環境配慮型電線です。
2.難燃性UL:VW-1、CSA:FT1、電気用品安全法:F
用途電気、電子機器の内部配線。種類より線定格電圧(V)300絶縁体標準厚さ(mm)0.41定格温度(℃)80RoHS指令(10物質対応)対応耐電圧(V/min)AC2000最小絶縁抵抗20℃(MΩ-km)10
非鉛耐熱PVCワイヤPROTERIAL(プロテリアル)¥22,980税込¥25,278特価
1巻(610m)
当日出荷から5日以内出荷
1.RoHS規制対応のPVC絶縁体を使用した環境配慮型電線です。
2.難燃性UL:VW-1、CSA:FT1、電気用品安全法:F
用途電気、電子機器の内部配線。(一次回路のリード線)種類より線定格電圧(V)600絶縁体標準厚さ(mm)0.81定格温度(℃)105耐電圧(V/min)AC2000最小絶縁抵抗20℃(MΩ-km)15
非鉛照射架橋難燃PEワイヤPROTERIAL(プロテリアル)5日以内出荷から8日以内出荷
1.RoHS規制対応のPE絶縁体を使用した環境配慮型電線です。
2.難燃性UL:VW-1SC、電気用品安全法:F
3.絶縁体が照射架橋されており、熱的に安定しています。
用途電子機器の内部配線。プリンタ、小型熱器具の内部配線。定格電圧(V)150定格温度(℃)125RoHS指令(10物質対応)対応絶縁抵抗(MΩ/km)(at 15.6℃)50耐電圧(V/min)AC1500