非鉛半硬質PVCワイヤPROTERIAL(プロテリアル)(1件のレビュー)5日以内出荷
1.RoHS規制対応のPVC絶縁体を使用した環境配慮型電線です。
2.機械的強度に優れてます。
3.仕上がり外径が細く、配線スペースを取りません。
4.難燃性UL:VW-1、CSA:FT1、電気用品安全法:F
用途電気、電子機器の内部配線。種類より線定格電圧(V)300絶縁体標準厚さ(mm)0.25定格温度(℃)80RoHS指令(10物質対応)対応耐電圧(V/min)AC2000最小絶縁抵抗20℃(MΩ-km)10
非鉛照射架橋PVCワイヤPROTERIAL(プロテリアル)(1件のレビュー)¥16,980~税込¥18,678~
1巻(610m)ほか
5日以内出荷から79日以内出荷
1.RoHS規制対応のPVC絶縁体を使用した環境配慮型電線です。
2.難燃
3.照射架橋されており、熱的に安定しています。
4.機械的強度に優れています。
5.部分最小厚0.40mm以上としており、ヨーロッパ向けに有利です。
用途電気、電子機器の内部配線。モーターリード線、照明器具線、エアコンディショナー配線など。種類より線定格電圧(V)300絶縁体標準厚さ(mm)0.5定格温度(℃)105RoHS指令(10物質対応)対応耐電圧(V/min)AC2000最小絶縁抵抗20℃(MΩ-km)10
非鉛耐熱PVCワイヤPROTERIAL(プロテリアル)(1件のレビュー)4日以内出荷から5日以内出荷
1.RoHS規制対応のPVC絶縁体を使用した環境配慮型電線です。
2.難燃性UL:VW-1、CSA:FT1、電気用品安全法:F
用途電気、電子機器の内部配線。種類より線定格電圧(V)300絶縁体標準厚さ(mm)0.41定格温度(℃)80RoHS指令(10物質対応)対応耐電圧(V/min)AC2000最小絶縁抵抗20℃(MΩ-km)10
非鉛耐熱PVCワイヤPROTERIAL(プロテリアル)¥22,980~税込¥25,278~特価
1巻(305m)ほか
当日出荷から5日以内出荷
1.RoHS規制対応のPVC絶縁体を使用した環境配慮型電線です。
2.難燃性UL:VW-1、CSA:FT1、電気用品安全法:F
用途電気、電子機器の内部配線。(一次回路のリード線)種類より線定格電圧(V)600絶縁体標準厚さ(mm)0.81定格温度(℃)105耐電圧(V/min)AC2000最小絶縁抵抗20℃(MΩ-km)15
非鉛耐熱PVCワイヤPROTERIAL(プロテリアル)¥10,980~税込¥12,078~
1本(10m)ほか
5日以内出荷から7日以内出荷
1.RoHS規制対応のPVC絶縁体を使用した環境配慮型電線です。
2.難燃性UL:VW-1、CSA:FT1、電気用品安全法:F
用途電気、電子機器の内部配線。(一次回路のリード線)RoHS指令(10物質対応)対応