非鉛照射架橋PVCワイヤPROTERIAL(プロテリアル)5日以内出荷から7日以内出荷
1.RoHS規制対応のPVC絶縁体を使用した環境配慮型電線です。
2.難燃性UL:VW-1、電気用品安全法:F
3.照射架橋されており、熱的に安定してます。
用途小型電子機器の内部配線。RoHS指令(10物質対応)対応
非鉛半硬質PVCワイヤPROTERIAL(プロテリアル)(1件のレビュー)5日以内出荷
1.RoHS規制対応のPVC絶縁体を使用した環境配慮型電線です。
2.機械的強度に優れてます。
3.仕上がり外径が細く、配線スペースを取りません。
4.難燃性UL:VW-1、CSA:FT1、電気用品安全法:F
用途電気、電子機器の内部配線。種類より線定格電圧(V)300絶縁体標準厚さ(mm)0.25定格温度(℃)80RoHS指令(10物質対応)対応耐電圧(V/min)AC2000最小絶縁抵抗20℃(MΩ-km)10
非鉛耐熱PVCワイヤPROTERIAL(プロテリアル)(1件のレビュー)4日以内出荷から5日以内出荷
1.RoHS規制対応のPVC絶縁体を使用した環境配慮型電線です。
2.難燃性UL:VW-1、CSA:FT1、電気用品安全法:F
用途電気、電子機器の内部配線。種類より線定格電圧(V)300絶縁体標準厚さ(mm)0.41定格温度(℃)80RoHS指令(10物質対応)対応耐電圧(V/min)AC2000最小絶縁抵抗20℃(MΩ-km)10