非鉛照射架橋難燃PEワイヤPROTERIAL(プロテリアル)5日以内出荷
1.RoHS規制対応のPE絶縁体を使用した環境配慮型電線です。
2.難燃性UL:VW-1SC、電気用品安全法:F
3.絶縁体が照射架橋されており、熱的に安定しています。
用途電子機器の内部配線。モータの口出線。定格電圧(V)300許容電流(A)(at 40℃)13.9仕上外径(mm)1.76標準長さ(m)610概算質量(kg/km)7.4導体構成(本/mm)26/0.16導体外径(Φmm)0.94定格温度(℃)150RoHS指令(10物質対応)対応最大導体抵抗(Ω/km)(20℃)38.3耐電圧(V/min)AC2000導体サイズ(AWG[mm2])20最小絶縁抵抗20℃(MΩ-km)50