カテゴリ

  • 制御機器(8)
絞り込み
ブランド
  • omron(オムロン)
  • DEEN(374)
  • DEEN.J(21)
  • Milescraft(1)
  • アマノ[手袋](4)
  • X-BRAID(1)
  • APC(シュナイダーエレクトリック)(9)
  • Electro Harmonix(9)
  • RS PRO(139)
  • SHIMANO(シマノ)(11)
  • SKC(環境測定)(11)
  • SKF(日本エスケイエフ)(35)
  • SPARKFUN(103)
  • エスコ(11)
  • オムロンヘルスケア(10)
  • シュナイダーエレクトリック(19)
  • ホンダ(90)
  • ラムマウント(18)
  • 三菱ふそう(36)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「DEEN」の検索結果

8件中 1~8件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • エンコーダケーブル 0.75 kW omron(オムロン)

    エンコーダケーブル 0.75 kW

    omron(オムロン)
    ¥54,980税込¥60,478
    1個
    7日以内出荷
    The Omron servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable type encoder cable length is 15 m
    仕様●相数:1●電源電圧:230 V●定格電圧:200 → 400 V●許容入力:0.75 kW●コード番号:215-3393アズワン品番65-7273-10
  • ケーブル Cable omron(オムロン)

    ケーブル Cable

    omron(オムロン)
    ¥9,898税込¥10,888
    1個
    7日以内出荷
    The Omron connector cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 1.5 m terminal block cable
    仕様●アクセサリタイプ:Cable●長さ:1.5m●コード番号:215-3526アズワン品番65-7274-10
  • ラインターミネータ エンコーダラインドライバ NX-AUX用 omron(オムロン)

    ラインターミネータ エンコーダラインドライバ NX-AUX用

    omron(オムロン)
    ¥149,800税込¥164,780
    1個
    7日以内出荷
    The Omron incremental encoder input units are more precise timing control by synchronizing the position data with the EtherCAT Distributed Clock。They have Synchronous Serial Interface (SSI) to connect external axes to the Sysmac system.I/O system are NX I/O Bus based Type of module is Encoder input Free running, Synchronous, Task period prioritized
    仕様●アクセサリタイプ:エンコーダラインドライバ●併用可能製品:NX-AUX●範囲:NX●コード番号:215-3324アズワン品番65-7275-93
  • インクリメンタルエンコーダ 360 インクリメンタル omron(オムロン)

    インクリメンタルエンコーダ 360 インクリメンタル

    omron(オムロン)
    ¥92,980税込¥102,278
    1個
    7日以内出荷
    The Omron incremental rotary encoders are IP64 (improved oil-proof construction with sealed bearings) standard encoders, having maximum permissible speed upto 6,000 r/min .These pre wired model encoders are vibration and shock resistant and are made up of aluminium .Incremental model External diameter of 50 mm Resolution of up to 2,000 ppr
    仕様●エンコーダー技術:インクリメンタル●パルス/回転:360●最大回転数:6000rpm●電源電圧:24 V dc●コード番号:215-3300アズワン品番65-7273-57
  • サーボモータ 400 V 21.5 Nm omron(オムロン)

    サーボモータ 400 V 21.5 Nm

    omron(オムロン)
    ¥439,800税込¥483,780
    1個
    7日以内出荷
    The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
    仕様●最大出力トルク:21.5 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:1.5 kW●コード番号:215-3434アズワン品番65-7274-62
  • サーボモータ 230 V ac 19.3 Nm omron(オムロン)

    サーボモータ 230 V ac 19.3 Nm

    omron(オムロン)
    ¥279,800税込¥307,780
    1個
    7日以内出荷
    The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
    仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444アズワン品番65-7275-77
  • サーボモータ 230 V 0.48 Nm omron(オムロン)

    サーボモータ 230 V 0.48 Nm

    omron(オムロン)
    ¥169,800税込¥186,780
    1個
    7日以内出荷
    The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
    仕様●最大出力トルク:0.48 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:0.05 kW●コード番号:215-3462アズワン品番65-7272-78
  • サーボモータ 400 V 47.7 Nm omron(オムロン)

    サーボモータ 400 V 47.7 Nm

    omron(オムロン)
    ¥699,800税込¥769,780
    1個
    7日以内出荷
    The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
    仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:2 kW●コード番号:215-3471アズワン品番65-7273-69