ピッチ(mm)(極性スロット)22.86規格RoHS指令、ML規格(MIL-C-83503)、UL規格(ファイルNo.E103202)耐電圧AC500V、1min(リーク電流1mA以下)材質(ハウジング)ガラス入りPBT樹脂(UL94V-0)/黒色絶縁抵抗(MΩ)103以上(DC500Vにて)使用周囲温度(℃)-55~+105(低音にて氷結しないこと)接触抵抗(mΩ)20以下(20mV以下、100mA以下にて)材質(コンタクト接触部)黄銅材質(コンタクト端子部圧接部)黄銅処理(コンタクト接触部)ニッケル下地 金めっき(0.15μm)処理(コンタクト端子部圧接部)ニッケル下地 錫めっき(2.0μm)挿抜耐久(回)50単体抜去力(N)0.39以上(□0.64mmテストゲージにて)