カテゴリ
- 制御機器(10)
絞り込み
ブランド
- omron(オムロン)
- AMPHENOL(3)
- Festo(6)
- FINDER(4)
- IDEC(和泉電気)(3)
- KEMET(59)
- M5Stack(24)
- MICROCHIP(6)
- Panasonic(パナソニック)(2)
- Ringfeder(12)
- RS PRO(106)
- Seeed Studio(3)
- SIEMENS(4)
- SKF(日本エスケイエフ)(27)
- SPARKFUN(89)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(5)
- コーニング(5)
- シュナイダーエレクトリック(31)
- フエニックス・コンタクト(3)
- ブランドをもっと見る
「atom lite」の検索結果
特価
関連キーワード

サーボモータ 400 V 47.7 Nm
omron(オムロン)¥719,800税込¥791,7801個7日以内出荷The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platform。The servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machine。The built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitter。Accurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494アズワン品番65-7272-80
近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link
omron(オムロン)¥29,980税込¥32,9781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112アズワン品番65-7350-37
近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Link
omron(オムロン)¥19,980税込¥21,9781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Link
omron(オムロン)¥31,980税込¥35,1781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158アズワン品番65-7351-89
近接センサ バレル形 検出範囲 23 mm ねじの呼び M30 x 1.5 Flush IO-Link 200Hz
omron(オムロン)¥35,980税込¥39,5781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●本体形状:バレル形●出力タイプ:PNP●検出範囲:23 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9156アズワン品番65-7314-96
近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Link
omron(オムロン)¥17,980税込¥19,7781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148アズワン品番65-7349-57
近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Link
omron(オムロン)¥19,980税込¥21,9781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154アズワン品番65-7351-99
近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link
omron(オムロン)¥31,980税込¥35,1781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082アズワン品番65-7351-98
近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hz
omron(オムロン)¥22,980~税込¥25,278~1個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
近接センサ バレル形 検出範囲 14 mm ねじの呼び M18 x 1 Flush IO-Link 350Hz
omron(オムロン)¥30,980~税込¥34,078~1個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら