カテゴリ

  • 制御機器(7)
絞り込み
ブランド
  • omron(オムロン)
  • ATOTO(6)
  • BULGIN(13)
  • GATOR Case(8)
  • KEMET(29)
  • MOTO GRAFIX (モトグラフィックス)(21)
  • P・O・Pプロダクツ(8)
  • RS PRO(18)
  • SKC(環境測定)(7)
  • SKF(日本エスケイエフ)(7)
  • SPARKFUN(98)
  • TOSTEM(LIXIL)(8)
  • WatchGuard(29)
  • オムロンヘルスケア(12)
  • コミネ(8)
  • シュナイダーエレクトリック(54)
  • ホンダ(35)
  • メディアカバーマーケット(15)
  • 三菱ふそう(15)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「atoto」の検索結果

7件中 1~7件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ケーブル Cable omron(オムロン)

    ケーブル Cable

    omron(オムロン)
    ¥9,898税込¥10,888
    1個
    7日以内出荷
    The Omron connector cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 1.5 m terminal block cable
    仕様●アクセサリタイプ:Cable●長さ:1.5m●コード番号:215-3526アズワン品番65-7274-10
  • ケーブル Cable SmartStep 2 motor omron(オムロン)

    ケーブル Cable SmartStep 2 motor

    omron(オムロン)
    ¥13,980税込¥15,378
    1個
    7日以内出荷
    The Omron power cables are compatible to servo motors which are compact and smaller in size .Powercable type of cable length is 1.5 m
    仕様●アクセサリタイプ:Cable●併用可能製品:SmartStep 2 motor●電圧範囲:230 V●許容入力:50 → 750 W●長さ:1.5m●コード番号:215-3341アズワン品番65-7274-99
  • エンコーダケーブル 0.75 kW omron(オムロン)

    エンコーダケーブル 0.75 kW

    omron(オムロン)
    ¥54,980税込¥60,478
    1個
    7日以内出荷
    The Omron servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable type encoder cable length is 15 m
    仕様●相数:1●電源電圧:230 V●定格電圧:200 → 400 V●許容入力:0.75 kW●コード番号:215-3393アズワン品番65-7273-10
  • 入力ユニット デジタル入力 DeviceNet Units用 omron(オムロン)

    入力ユニット デジタル入力 DeviceNet Units用

    omron(オムロン)
    ¥38,980税込¥42,878
    1個
    7日以内出荷
    The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality control。The Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support Software。In addition, the number of ON/OFF operations and total operating time of the devices wired to the slave are counted at the slave, which enables providing notification when maintenance is required.Dielectric strength 500 VAC (between isolated circuits) Noise immunity Conforms to IEC61000-4-4, 2 kV (power line) Shock resistance and vibration resistance
    仕様●アクセサリタイプ:デジタル入力●併用可能製品:DeviceNet Units●範囲:DRT2●コード番号:215-3290アズワン品番65-7276-16
  • サーボモータ 400 V 21.5 Nm omron(オムロン)

    サーボモータ 400 V 21.5 Nm

    omron(オムロン)
    ¥439,800税込¥483,780
    1個
    7日以内出荷
    The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
    仕様●最大出力トルク:21.5 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:1.5 kW●コード番号:215-3434アズワン品番65-7274-62
  • サーボモータ 230 V ac 19.3 Nm omron(オムロン)

    サーボモータ 230 V ac 19.3 Nm

    omron(オムロン)
    ¥279,800税込¥307,780
    1個
    7日以内出荷
    The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
    仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444アズワン品番65-7275-77
  • サーボモータ 400 V 47.7 Nm omron(オムロン)

    サーボモータ 400 V 47.7 Nm

    omron(オムロン)
    ¥629,800税込¥692,780
    1個
    7日以内出荷
    The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platform。The servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machine。The built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitter。Accurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input
    仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494アズワン品番65-7272-80