omron(オムロン)当日出荷から6日以内出荷
工作機械などの防護扉を開けた時、専用操作キーにより接点を直接開路し、制御回路をしゃ断。CEマーキング適合に対応するEN規格取得。UL、CSAの認証を取得。直接開路動作機構(NC接点側のみ)により、防護カバー開扉時にスイッチの接点を開離。EN規格の直接開路動作認証はスイッチにマークで表示。専用操作キーにより、誤操作や偽操作を防止。-40~+80℃と広範囲な温度仕様。スイッチボックス部の保護構造はIP67認証(EN60947-5-1)
保護構造IP67(EN60947-5-1)定格周波数(Hz)50/60絶縁抵抗(MΩ)同極および異極端子間、各端子とアース間、各端子と非充電金属部間:100以上(DC500Vメガにて)使用周囲温度(℃)-40~+80(ただし、氷結しないこと)接触抵抗(mΩ)25以下使用周囲湿度95%RH以下機械的耐久性100万回以上許容操作速度0.1~0.5m/s電気的耐久性50万回以上(AC250V 10A抵抗負荷)感電保護クラスClassⅠ(アース端子付き)定格密閉熱電流20(EN60947-5-1)定格インパルス耐電圧(kV)同極端子間、異極端子間、各端子とアース間:4汚染度(使用環境)3(EN60947-5-1)衝撃(誤動作)(m/s2)300以上衝撃(耐久)(m/s2)1000以上許容操作速度(m/s)0.1~0.5許容操作頻度(回/min)最大30条件付短絡電流(A)100(EN60947-5-1)振動(誤動作)Hz10~500 片振幅0.65mm直接開路動作までの動き(mm)最小20mm(EN60947-5-1)接点ギャップ(mm)最小2×2