カテゴリ

  • 制御機器(5)
絞り込み
ブランド
  • omron(オムロン)
  • RS PRO(63)
  • シュナイダーエレクトリック(61)
  • SPARKFUN(42)
  • KEMET(31)
  • コミネ(20)
  • SKC(環境測定)(17)
  • オムロンヘルスケア(8)
  • ホンダ(6)
  • SKF(日本エスケイエフ)(4)
  • TRACO POWER(4)
  • APEM(4)
  • TP-LINK(3)
  • アンセル(2)
  • SICK(2)
  • MOTO GRAFIX (モトグラフィックス)(2)
  • セーラー万年筆(1)
  • Eppendorf(エッペンドルフ)(1)
  • MAZDA(マツダ)(1)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「decot」の検索結果

5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
エンコーダケーブル 0.75 kW omron(オムロン)エンコーダケーブル 0.75 kWomron(オムロン)
59,980税込65,978
1個
7日以内出荷
The Omron servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable type encoder cable length is 15 m
仕様●相数:1●電源電圧:230 V●定格電圧:200 → 400 V●許容入力:0.75 kW●コード番号:215-3393アズワン品番65-7273-10
ケーブル Cable omron(オムロン)ケーブル Cableomron(オムロン)
8,598税込9,458
1個
7日以内出荷
The Omron connector cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 1.5 m terminal block cable
仕様●アクセサリタイプ:Cable●長さ:1.5m●コード番号:215-3526アズワン品番65-7274-10
入力ユニット デジタル入力 DeviceNet Units用 omron(オムロン)入力ユニット デジタル入力 DeviceNet Units用omron(オムロン)
38,980税込42,878
1個
7日以内出荷
The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality control。The Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support Software。In addition, the number of ON/OFF operations and total operating time of the devices wired to the slave are counted at the slave, which enables providing notification when maintenance is required.Dielectric strength 500 VAC (between isolated circuits) Noise immunity Conforms to IEC61000-4-4, 2 kV (power line) Shock resistance and vibration resistance
仕様●アクセサリタイプ:デジタル入力●併用可能製品:DeviceNet Units●範囲:DRT2●コード番号:215-3290アズワン品番65-7276-16
サーボモータ 400 V 21.5 Nm omron(オムロン)サーボモータ 400 V 21.5 Nmomron(オムロン)
379,800税込417,780
1個
7日以内出荷
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
仕様●最大出力トルク:21.5 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:1.5 kW●コード番号:215-3434アズワン品番65-7274-62
サーボモータ 230 V ac 19.3 Nm omron(オムロン)サーボモータ 230 V ac 19.3 Nmomron(オムロン)
239,800税込263,780
1個
7日以内出荷
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444アズワン品番65-7275-77