保護構造IP20応答時間10ms以下絶縁抵抗(MΩ)100以上(DC500Vメガ)使用周囲温度(℃)-25~+55(ただし、氷結しないこと)接触抵抗(mΩ)100耐衝撃(耐久)1002使用周囲湿度35~85%RH機械的耐久性500万回以上(開閉ひん度7200回/h)電気的耐久性10万回以上(定格負荷、開閉ひん度1800回/h)耐電圧(V/min)出力異極間、入力と出力間、電源と出力間:AC2500 50/60Hz締め付け強度(N・m)(端子)0.5耐振動(Hz)10~55~10 片振幅0.375mm(複振幅0.75mm)