カテゴリ
- 制御機器(1)
絞り込み
ブランド
- omron(オムロン)
- コクヨ(13)
- BenQ(ベンキュー)(2)
- CAPStyle(2)
- LEPLUS NEXT(14)
- MARIGOLD(2)
- MAZDA(マツダ)(3)
- MSソリューションズ(2)
- Seeed Studio(3)
- SKF(日本エスケイエフ)(4)
- TOWA(東和コーポレーション)(1)
- イグルー(11)
- コミネ(1)
- ホンダ(7)
- 三菱ふそう(3)
- 日野自動車(2)
- 沖データ(OKI)(5)
- 翔泳社(2)
- 藤田電機製作所(1)
- ブランドをもっと見る

サーボモータ 400 V 47.7 Nm
omron(オムロン)¥629,800税込¥692,7801個7日以内出荷The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platform。The servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machine。The built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitter。Accurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494アズワン品番65-7272-80
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら