カテゴリ
- 制御機器(3)
絞り込み
ブランド
- omron(オムロン)
- HARIO(353)
- CAPTAIN STAG(10)
- D'Addario(16)
- Electro Harmonix(4)
- HARWIN(5)
- NIPPO(5)
- NSK(日本精工)(6)
- RS PRO(113)
- SCHURTER(4)
- Seeed Studio(8)
- SKF(日本エスケイエフ)(31)
- SPARKFUN(47)
- THK(4)
- オムロンヘルスケア(4)
- オルガン針(6)
- スイセイ(6)
- ハーティング(6)
- ミツビシ(10)
- ブランドをもっと見る
「hario」の検索結果
特価

サーボモータ 230 V 0.48 Nm
omron(オムロン)¥169,800税込¥186,7801個7日以内出荷The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model仕様●最大出力トルク:0.48 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:0.05 kW●コード番号:215-3462アズワン品番65-7272-78
サーボモータ 400 V 47.7 Nm
omron(オムロン)¥699,800税込¥769,7801個7日以内出荷The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:2 kW●コード番号:215-3471アズワン品番65-7273-69
インクリメンタルエンコーダ 360 インクリメンタル
omron(オムロン)¥92,980税込¥102,2781個7日以内出荷The Omron incremental rotary encoders are IP64 (improved oil-proof construction with sealed bearings) standard encoders, having maximum permissible speed upto 6,000 r/min .These pre wired model encoders are vibration and shock resistant and are made up of aluminium .Incremental model External diameter of 50 mm Resolution of up to 2,000 ppr仕様●エンコーダー技術:インクリメンタル●パルス/回転:360●最大回転数:6000rpm●電源電圧:24 V dc●コード番号:215-3300アズワン品番65-7273-57