カテゴリ

  • 制御機器(2)
絞り込み
ブランド
  • omron(オムロン)
  • ヒルティ(HILTI)(53)
  • BAHCO(バーコ)(3)
  • Merck(メルクミリポア)(16)
  • コミネ(2)
  • SPARKFUN(13)
  • SIEMENS(6)
  • SKF(日本エスケイエフ)(1)
  • サンコーテクノ(1)
  • 3M(スリーエム)(1)
  • フェローズ(1)
  • オムロンヘルスケア(1)
  • RS PRO(1)
  • VISION(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「hilti」の検索結果

2件中 1~2件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • サーボモータ 400 V 47.7 Nm omron(オムロン)

    サーボモータ 400 V 47.7 Nm

    omron(オムロン)
    ¥629,800税込¥692,780
    1個
    7日以内出荷
    The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platform。The servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machine。The built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitter。Accurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input
    仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494アズワン品番65-7272-80
  • 入力ユニット デジタル入力 DeviceNet Units用 omron(オムロン)

    入力ユニット デジタル入力 DeviceNet Units用

    omron(オムロン)
    ¥38,980税込¥42,878
    1個
    7日以内出荷
    The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality control。The Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support Software。In addition, the number of ON/OFF operations and total operating time of the devices wired to the slave are counted at the slave, which enables providing notification when maintenance is required.Dielectric strength 500 VAC (between isolated circuits) Noise immunity Conforms to IEC61000-4-4, 2 kV (power line) Shock resistance and vibration resistance
    仕様●アクセサリタイプ:デジタル入力●併用可能製品:DeviceNet Units●範囲:DRT2●コード番号:215-3290アズワン品番65-7276-16