カテゴリ
- メカニカル部品(4)
- 制御機器(3)
絞り込み
ブランド
- omron(オムロン)
- INAX(LIXIL)(3)
- イワタニ(5)
- エスコ(1)
- エナパック(2)
- オムロンヘルスケア(4)
- クリスタルアイ(3)
- サカエ(1)
- ダイヤトレンド(20)
- ツボ万(2)
- ノガ(1)
- ホンダ(1)
- マリンテック(2)
- 修理(3)
- 新富士バーナー(3)
- 日立産機システム(2)
- 本多電子(3)
- 椿本チエイン(2)
- 空研(3)
- ブランドをもっと見る
「kw2000」の検索結果
特価
関連キーワード

サーボモータ 400 V 9.55 Nm
omron(オムロン)¥769,800税込¥846,7801個7日以内出荷Omron G5 シリーズの高慣性 AC サーボモータの超軽量コンパクトサイズのモータは、標準と高慣性を備えています。低トルクコギングにより、低速リプルと低トルクリプルが実現されています。20 ビットエンコーダで提供される IP67 保護等級の高解像度シリアルエンコーダを備えています。定格出力は 2.0 kW、定格速度は 2000 rpm です。定格トルク: 9.55 Nm仕様●最大出力トルク:9.55 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:2 kW●コード番号:215-7648アズワン品番65-7275-95
サーボモータ 400 V 21.5 Nm
omron(オムロン)¥439,800税込¥483,7801個7日以内出荷The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm仕様●最大出力トルク:21.5 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:1.5 kW●コード番号:215-3434アズワン品番65-7274-62
サーボモータ 400 V 47.7 Nm
omron(オムロン)¥719,800税込¥791,7801個7日以内出荷The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platform。The servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machine。The built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitter。Accurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494アズワン品番65-7272-80
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら