カテゴリ
- 制御機器(1)
絞り込み
ブランド
- omron(オムロン)
- LED LENSER(27)
- SPARKFUN(1)
- コーワ(KOWA)(1)
- マグライト(1)
「led lenser p5」の検索結果

インクリメンタルエンコーダ 360 インクリメンタル
omron(オムロン)¥92,980税込¥102,2781個7日以内出荷The Omron incremental rotary encoders are IP64 (improved oil-proof construction with sealed bearings) standard encoders, having maximum permissible speed upto 6,000 r/min .These pre wired model encoders are vibration and shock resistant and are made up of aluminium .Incremental model External diameter of 50 mm Resolution of up to 2,000 ppr仕様●エンコーダー技術:インクリメンタル●パルス/回転:360●最大回転数:6000rpm●電源電圧:24 V dc●コード番号:215-3300アズワン品番65-7273-57