omron(オムロン)(2件のレビュー)当日出荷
コンパクトで使いやすい低価格の電圧検出リレー。自動化・省力化機器の安全を守る簡易形の電圧検出リレー。2cの出力接点をもち、制御、警報、表示などに広くお使いいただけます。検出信号でそのまま出力リレーを駆動できるため、マグネット・リレーと同じセンスで電圧の制御が可能。電圧整定範囲が広く、しかも微小整定が可能。機器内蔵が容易で、保守、点検が簡単なコンパクト・プラグイン・タイプ。AC100V、200Vと使い分けに便利。
用途機器、装置の電圧検出と警報、制御。DCバッテリの過充電、過放電防止。過電圧の表示、フィード・バック制御質量(g)約100使用温度範囲(℃)-10~+40(ただし、 結露しないこと)耐電圧AC2000V 50/60Hz 1min(電気回路と取りつけパネル間)絶縁抵抗(MΩ)10以上(電気回路と取りつけパネル間)(DC500Vメガにて)耐衝撃(耐久)294m/s2復帰時間0.5s以下(復帰電圧の120%入力→0)温度の影響20℃+20deg、-30degの範囲で±5%以内耐振動(誤動作)16.7Hz 複振幅1mm 3方向 各10min定格通電電流(A)5繰返し誤差(%)±3以下(1V/sの速度で変化した場合)機械的寿命1000万回以上電気的寿命(定格負荷)(万回)5以上(最大適用負荷にて)