カテゴリ

  • 制御機器(14)
  • 安全用品(4)
絞り込み
ブランド
  • omron(オムロン)
  • LONG(12)
  • AMPHENOL(26)
  • KEMET(64)
  • KOA(39)
  • LONGMARCH(30)
  • MARWI(71)
  • RS PRO(419)
  • SKC(環境測定)(89)
  • SKF(日本エスケイエフ)(62)
  • SMC(853)
  • SPARKFUN(174)
  • コミネ(30)
  • パナソニック インダストリー(パナソニック デバイスSUNX)(24)
  • フエニックス・コンタクト(22)
  • ホンダ(28)
  • ロングライフフーズ(34)
  • 三菱ふそう(42)
  • 視覚デザイン研究所(36)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「long」の検索結果

特価
本日10月18日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261016
キャンペーンコードのご利用方法※特価からの更なる割引はございません
18件中 1~18件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link omron(オムロン)

    近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link

    omron(オムロン)
    ¥26,980税込¥29,678
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)
    仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112アズワン品番65-7350-37
  • 近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Link omron(オムロン)

    近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Link

    omron(オムロン)
    ¥27,980税込¥30,778
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
    仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158アズワン品番65-7351-89
  • 近接センサ バレル形 検出範囲 23 mm ねじの呼び M30 x 1.5 Flush IO-Link 200Hz omron(オムロン)

    近接センサ バレル形 検出範囲 23 mm ねじの呼び M30 x 1.5 Flush IO-Link 200Hz

    omron(オムロン)
    ¥31,980税込¥35,178
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
    仕様●センサ技術:誘導●本体形状:バレル形●出力タイプ:PNP●検出範囲:23 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9156アズワン品番65-7314-96
  • 近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Link omron(オムロン)

    近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Link

    omron(オムロン)
    ¥17,980税込¥19,778
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
    仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
  • 近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Link omron(オムロン)

    近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Link

    omron(オムロン)
    ¥15,980税込¥17,578
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
    仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148アズワン品番65-7349-57
  • 近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Link omron(オムロン)

    近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Link

    omron(オムロン)
    ¥18,980税込¥20,878
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
    仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154アズワン品番65-7351-99
  • 近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link omron(オムロン)

    近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link

    omron(オムロン)
    ¥27,980税込¥30,778
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
    仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082アズワン品番65-7351-98
  • 近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hz omron(オムロン)

    近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hz

    omron(オムロン)
    ¥19,980~税込¥21,978~
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
  • 近接センサ バレル形 検出範囲 14 mm ねじの呼び M18 x 1 Flush IO-Link 350Hz omron(オムロン)

    近接センサ バレル形 検出範囲 14 mm ねじの呼び M18 x 1 Flush IO-Link 350Hz

    omron(オムロン)
    ¥27,980税込¥30,778
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
  • ピッキングセンサ F3W-D omron(オムロン)

    ピッキングセンサ F3W-D

    omron(オムロン)
    ¥39,980税込¥43,978
    1個
    当日出荷
    部品棚に設置して、部品取り出し手順を表示灯で指示。 ポカヨケ用のセンサです 内蔵のLED表示または外付けのピッキング指示灯が利用可能
    ピッチ(mm)(光軸)25保護構造IEC規格 IP62(操作カバーを閉めた状態にて)標準検出物体(mm)Φ35mm以上の不透明体材質(ケース)ABS応答時間動作・復帰:各10ms以下絶縁抵抗(MΩ)20以上(DC500Vメガにて)材質(カバー)操作部:ナイロン(PA6)周囲湿度(%RH)動作時・保存時:各35~85(ただし、結露しないこと)保護回路電源逆接続保護、出力短絡保護、相互干渉防止機能(周波数切替スイッチ方式)耐振動(耐久)10~50Hz 複振幅1.5mm X、Y、Z各方向 2h材質(レンズ)アクリル消費電力(mW)投光器:600以下、受光器:700以下表示灯受光器/動作表示灯(橙色)、安定入光表示灯(緑色)、ピッキング表示灯(橙色)6灯、ユニワイヤ直結型には伝送表示灯(橙色)、投光器/電源表示灯(緑色)、異周波表示灯(緑色)、ピッキング表示灯(橙色)6灯、ユニワイヤ直結型には伝送表示灯(橙色)周囲温度(℃)動作時:-10~+55保存時:-25~+70(ただし、氷結、結露しないこと)光色赤外線光軸数5光軸検出幅(mm)100光源(発光波長)赤外発光ダイオード(860nm)耐電圧(V)AC1000 50/60Hz 1min衝撃(耐久)(m/s2)500 X、Y、Z各方向 3回
  • ピッキングセンサ omron(オムロン)

    ピッキングセンサ

    omron(オムロン)
    ¥47,980~税込¥52,778~
    1個
    3日以内出荷
    検出距離3m 好きな表示モードが選択可能 外づけのピッキング指示灯を接続可能
    ピッチ(mm)(光軸)25検出方式透過形光軸数5検出幅(mm)100
  • セーフティライトカーテン omron(オムロン)

    セーフティライトカーテン

    omron(オムロン)
    ¥259,800税込¥285,780
    1組
    7日以内出荷
    Omron ライトカーテンOmron F3SG-RE シリーズのライトカーテンは、手の保護安全センサです。60 ビーム、30 mm 分解能のセンダー / レシーバコンポーネントタイプです。使いやすい安全ライトカーテンは、シンプルなオン / オフ検出用途に最適です。このカーテンは、セルフテスト機能付きのタイプ 2 ( PL c )で提供されています。取り付け、操作、保守が簡単です。 8 言語のオンライントラブルシューティング: 安全ライトカーテンエラーのトラブルシューティングサポートは、お使いのローカル言語で受けられます。単純にQRコードステッカーを機械に貼り、タブレット又はスマートフォンでスキャンします。また、コンピュータからアクセスすることもできます。オペレータは、エラーの詳細を 8 言語で確認し、専用の Web サイトからマニュアルをダウンロードできます。対応する言語は、英語、スペイン語、フランス語、中国語、韓国語、日本語、ドイツ語、イタリア語です。特長と利点保護高さ: 1230 mm ねじれ耐性が高いためすばやく単純に位置合わせが可能 すばやいセットアップとトルク補正を実現するスマートクリック 1/8 回転クイック接続 M12 ケーブル接続 検出距離: 0.3 → 20 m 簡単なオンライントラブルシューティングを実現するQRコード表示 シンプルな安全機能 - エラーの削減によるTCOの節約 わずか4本のシンプルな配線 高速応答時間: 5 ms 5 ピン M12 コネクタ(エミッタ)及び 8 ピン M12 コネクタ(レシーバ)付きケーブル Terminal タイプ認定IP67定格 EN ISO13849-1 : 2008 TUV 認定 UL認定 CE認証
    仕様●シリーズ:F3SG-RE●ビーム分解能:30mm●コンポーネントタイプ:レシーバ、センダー●安全タイプ:2●PL EN ISO 13849-1:c●ビームの数:60●防護高さ:1230mm●最小スキャン距離:0.3 (Long) m, 0.3 (Short) m●最大スキャン距離:20 (Long) m, 7 (Short) m●長さ:35mm●幅:35mm●コード番号:125-0688アズワン品番65-7348-63
  • セーフティライトカーテン omron(オムロン)

    セーフティライトカーテン

    omron(オムロン)
    ¥169,800税込¥186,780
    1組
    7日以内出荷
    Omron ライトカーテンOmron F3SG-RE シリーズのライトカーテンは、手の保護安全センサです。28 本のビームと 30 mm の分解能のセンダー / レシーバコンポーネントタイプです。使いやすい安全ライトカーテンは、シンプルなオン / オフ検出用途に最適です。このカーテンは、セルフテスト機能付きのタイプ 2 ( PL c )で提供されています。取り付け、操作、保守が簡単です。 8 言語のオンライントラブルシューティング: 安全ライトカーテンエラーのトラブルシューティングサポートは、お使いのローカル言語で受けられます。単純にQRコードステッカーを機械に貼り、タブレット又はスマートフォンでスキャンします。また、コンピュータからアクセスすることもできます。オペレータは、エラーの詳細を 8 言語で確認し、専用の Web サイトからマニュアルをダウンロードできます。対応する言語は、英語、スペイン語、フランス語、中国語、韓国語、日本語、ドイツ語、イタリア語です。特長と利点保護高さ: 590 mm ねじれ耐性が高いためすばやく単純に位置合わせが可能 すばやいセットアップとトルク補正を実現するスマートクリック 1/8 回転クイック接続 M12 ケーブル接続 検出距離: 0.3 → 20 m 簡単なオンライントラブルシューティングを実現するQRコード表示 シンプルな安全機能 - エラーの削減によるTCOの節約 わずか4本のシンプルな配線 高速応答時間: 5 ms 5 ピン M12 コネクタ(エミッタ)及び 8 ピン M12 コネクタ(レシーバ)付きケーブル Terminal タイプ認定IP67定格 EN ISO13849-1 : 2008 TUV 認定 UL認定 CE認証
    仕様●シリーズ:F3SG-RE●ビーム分解能:30mm●コンポーネントタイプ:レシーバ、センダー●安全タイプ:2●PL EN ISO 13849-1:c●ビームの数:28●防護高さ:590mm●最小スキャン距離:0.3 (Long) m, 0.3 (Short) m●最大スキャン距離:20 (Long) m, 7 (Short) m●長さ:35mm●寸法:35 x 35 x 590 mm●コード番号:125-0685アズワン品番65-7348-85
  • セーフティライトカーテン omron(オムロン)

    セーフティライトカーテン

    omron(オムロン)
    ¥91,980税込¥101,178
    1組
    7日以内出荷
    Omron ライトカーテンOmron F3SG-RE シリーズのライトカーテンは、指保護安全センサです。15 本のビームと 14 mm の解像度を備えたセンダー / レシーバコンポーネントタイプです。使いやすい安全ライトカーテンは、シンプルなオン / オフ検出用途に最適です。このカーテンは、セルフテスト機能付きのタイプ 2 ( PL c )で提供されています。取り付け、操作、保守が簡単です。 8 言語のオンライントラブルシューティング: 安全ライトカーテンエラーのトラブルシューティングサポートは、お使いのローカル言語で受けられます。単純にQRコードステッカーを機械に貼り、タブレット又はスマートフォンでスキャンします。また、コンピュータからアクセスすることもできます。オペレータは、エラーの詳細を 8 言語で確認し、専用の Web サイトからマニュアルをダウンロードできます。対応する言語は、英語、スペイン語、フランス語、中国語、韓国語、日本語、ドイツ語、イタリア語です。特長と利点保護高さ: 160 mm ねじれ耐性が高いためすばやく単純に位置合わせが可能 すばやいセットアップとトルク補正を実現するスマートクリック 1/8 回転クイック接続 M12 ケーブル接続 検出距離は 0.3 m → 10 m です 簡単なオンライントラブルシューティングを実現するQRコード表示 シンプルな安全機能 - エラーの削減によるTCOの節約 わずか4本のシンプルな配線 高速応答時間: 5 ms 5 ピン M12 コネクタ(エミッタ)及び 8 ピン M12 コネクタ(レシーバ)付きケーブル Terminal タイプ認定IP67定格 EN ISO13849-1 : 2008 TUV 認定 UL認定 CE認証
    仕様●シリーズ:F3SG-RE●ビーム分解能:14mm●コンポーネントタイプ:レシーバ、センダー●安全タイプ:2●PL EN ISO 13849-1:c●ビームの数:15●防護高さ:160mm●最小スキャン距離:0.3 (Long) m, 0.3 (Short) m●最大スキャン距離:10 (Long) m, 3 (Short) m●高さ:160mm●接続方式:5ピンM12コネクタ(エミッタ)、8ピンM12コネクタ(レシーバ)、ケーブル●コード番号:125-0673アズワン品番65-7348-81
  • セーフティライトカーテン omron(オムロン)

    セーフティライトカーテン

    omron(オムロン)
    ¥139,800税込¥153,780
    1組
    7日以内出荷
    Omron ライトカーテンOmron F3SG-RE シリーズのライトカーテンは、手の保護安全センサです。24 本のビームと 30 mm の分解能のセンダー / レシーバコンポーネントタイプです。使いやすい安全ライトカーテンは、シンプルなオン / オフ検出用途に最適です。このカーテンは、セルフテスト機能付きのタイプ 2 ( PL c )で提供されています。取り付け、操作、保守が簡単です。 8 言語のオンライントラブルシューティング: 安全ライトカーテンエラーのトラブルシューティングサポートは、お使いのローカル言語で受けられます。単純にQRコードステッカーを機械に貼り、タブレット又はスマートフォンでスキャンします。また、コンピュータからアクセスすることもできます。オペレータは、エラーの詳細を 8 言語で確認し、専用の Web サイトからマニュアルをダウンロードできます。対応する言語は、英語、スペイン語、フランス語、中国語、韓国語、日本語、ドイツ語、イタリア語です。特長と利点保護高さは 510 mm です ねじれ耐性が高いためすばやく単純に位置合わせが可能 すばやいセットアップとトルク補正を実現するスマートクリック 1/8 回転クイック接続 M12 ケーブル接続 検出距離: 0.3 → 20 m 簡単なオンライントラブルシューティングを実現するQRコード表示 シンプルな安全機能 - エラーの削減によるTCOの節約 わずか4本のシンプルな配線 高速応答時間: 5 ms 5 ピン M12 コネクタ(エミッタ)及び 8 ピン M12 コネクタ(レシーバ)付きケーブル Terminal タイプ認定IP67定格 EN ISO13849-1 : 2008 TUV 認定 UL認定 CE認証
    仕様●シリーズ:F3SG-RE●ビーム分解能:30mm●コンポーネントタイプ:レシーバ、センダー●安全タイプ:2●PL EN ISO 13849-1:c●ビームの数:24●防護高さ:510mm●最小スキャン距離:0.3 (Long) m, 0.3 (Short) m●最大スキャン距離:20 (Long) m, 7 (Short) m●高さ:510mm●接続方式:4ピンM12コネクタ●コード番号:125-0684アズワン品番65-7348-82
  • ケーブル Cable omron(オムロン)

    ケーブル Cable

    omron(オムロン)
    ¥9,898税込¥10,888
    1個
    7日以内出荷
    The Omron connector cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 1.5 m terminal block cable
    仕様●アクセサリタイプ:Cable●長さ:1.5m●コード番号:215-3526アズワン品番65-7274-10
  • サーボモータ 400 V 47.7 Nm omron(オムロン)

    サーボモータ 400 V 47.7 Nm

    omron(オムロン)
    ¥629,800税込¥692,780
    1個
    7日以内出荷
    The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platform。The servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machine。The built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitter。Accurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input
    仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494アズワン品番65-7272-80
  • セーフティライトカーテン Omron omron(オムロン)

    セーフティライトカーテン Omron

    omron(オムロン)
    ¥68,980~税込¥75,878~
    1組
    8日以内出荷
    タイプ(安全)2電源電圧(V)DC24コンポーネントレシーバ、センダー