カテゴリ

  • 制御機器(6)
絞り込み
ブランド
  • omron(オムロン)
  • マザーツール(357)
  • RS PRO(281)
  • SPARKFUN(61)
  • シュナイダーエレクトリック(58)
  • MARWI(34)
  • KEMET(33)
  • オムロンヘルスケア(9)
  • SKF(日本エスケイエフ)(7)
  • コミネ(7)
  • いすゞ自動車(6)
  • WTB(ダブルティービー)(6)
  • アルファ[販促](4)
  • マザーズ(3)
  • HEADS(ヘッズ)(3)
  • NSK(日本精工)(2)
  • ラムマウント(2)
  • ニッサン(2)
  • VIVID VAN(2)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「mother」の検索結果

6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ケーブル Cable SmartStep 2 motor omron(オムロン)

    ケーブル Cable SmartStep 2 motor

    omron(オムロン)
    14,980税込16,478
    1個
    7日以内出荷
    The Omron power cables are compatible to servo motors which are compact and smaller in size .Powercable type of cable length is 1.5 m
    仕様●アクセサリタイプ:Cable●併用可能製品:SmartStep 2 motor●電圧範囲:230 V●許容入力:50 → 750 W●長さ:1.5m●コード番号:215-3341アズワン品番65-7274-99
  • サーボモータ 400 V 21.5 Nm omron(オムロン)

    サーボモータ 400 V 21.5 Nm

    omron(オムロン)
    379,800税込417,780
    1個
    7日以内出荷
    The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
    仕様●最大出力トルク:21.5 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:1.5 kW●コード番号:215-3434アズワン品番65-7274-62
  • サーボモータ 230 V ac 19.3 Nm omron(オムロン)

    サーボモータ 230 V ac 19.3 Nm

    omron(オムロン)
    239,800税込263,780
    1個
    7日以内出荷
    The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
    仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444アズワン品番65-7275-77
  • サーボモータ 230 V 0.48 Nm omron(オムロン)

    サーボモータ 230 V 0.48 Nm

    omron(オムロン)
    139,800税込153,780
    1個
    7日以内出荷
    The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
    仕様●最大出力トルク:0.48 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:0.05 kW●コード番号:215-3462アズワン品番65-7272-78
  • サーボモータ 400 V 47.7 Nm omron(オムロン)

    サーボモータ 400 V 47.7 Nm

    omron(オムロン)
    769,800税込846,780
    1個
    7日以内出荷
    The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
    仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:2 kW●コード番号:215-3471アズワン品番65-7273-69
  • サポートソフトウェア  ThermoTools(Ver.1.0) ESTT omron(オムロン)

    サポートソフトウェア ThermoTools(Ver.1.0) ESTT

    omron(オムロン)
    8,598税込9,458
    1個
    81日以内出荷
    仕様オンパネオンチョウ●使用可能な パソコン:CPU(Pentium 133MHz以上)/OS(Windows 2000)/メモリ(64MB以上)/ハードディスク(650MB以上の空きスペース)/CD-ROM(CD-ROMドライブ 1台)/通信ポート(RS-232Cポート COM1~COM4(他社製通信変換機を使用するとUSBポートが使用できます)/モニタ(SVGA(800×600) 推奨:XGA(1024×768)、ハイカラー(16ビット)以上)対応機種温度調節器(形E5□R、 形E5□K、 形E5ZN、 形E5ZEシリーズ(通信機能付き機種))/デジタルパネルメータ(形K3N□、 形K3GNシリーズ(通信機能付き機種))機能パラメータの作成、 変更、 保存/パラメータ送信、 受信。 運転中のパラメータ変更、 データログビューア機能、 簡易データロギング機能。