カテゴリ
- 制御機器(10)
絞り込み
ブランド
- omron(オムロン)
- モノタロウ(2)
- 三菱ふそう(35)
- ミツビシ(25)
- ダイヤトレンド(21)
- Rakuda(ラクダ/清水製作所)(19)
- コガネイ(18)
- オムロンヘルスケア(15)
- サンワサプライ(11)
- Panasonic(パナソニック)(11)
- アイリスオーヤマ(8)
- 雅(8)
- TIME(5)
- スイデン(3)
- ダイキン工業(3)
- ParkerTAIYO(3)
- 日本オイルポンプ(3)
- ホンダ(3)
- SEAGATE(シーゲイト)(3)
- 3M(スリーエム)(2)
- ブランドをもっと見る
「mrv」の検索結果

小型封入スイッチ SHL-□
omron(オムロン)(4件のレビュー)¥2,998~税込¥3,298~1個当日出荷から72日以内出荷小形の汎用ヨコ型。 微小負荷タイプもシリーズ化 EN、UL、CSA、CCC規格取得 堅牢で精密なダイカストケースに、高耐久性を誇るコイル・スプリング方式のスイッチを内蔵。 小形であり、マイクロスイッチの単独使用では、強度的に不安な用途に使用可能。 コードの引き出し方向は、端子保護カバーの入れ換えで左右どちらからでも引き出し可能。 IECのIP67に適合したシール性。
エンコーダケーブル 0.75 kW
omron(オムロン)¥54,980税込¥60,4781個7日以内出荷The Omron servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable type encoder cable length is 15 m仕様●相数:1●電源電圧:230 V●定格電圧:200 → 400 V●許容入力:0.75 kW●コード番号:215-3393アズワン品番65-7273-10
サーボモータ 400 V 21.5 Nm
omron(オムロン)¥439,800税込¥483,7801個7日以内出荷The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm仕様●最大出力トルク:21.5 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:1.5 kW●コード番号:215-3434アズワン品番65-7274-62
サーボモータ 230 V ac 19.3 Nm
omron(オムロン)¥279,800税込¥307,7801個7日以内出荷The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444アズワン品番65-7275-77
ケーブル Cable SmartStep 2 motor
omron(オムロン)¥13,980税込¥15,3781個7日以内出荷The Omron power cables are compatible to servo motors which are compact and smaller in size .Powercable type of cable length is 1.5 m仕様●アクセサリタイプ:Cable●併用可能製品:SmartStep 2 motor●電圧範囲:230 V●許容入力:50 → 750 W●長さ:1.5m●コード番号:215-3341アズワン品番65-7274-99
ケーブル Cable
omron(オムロン)¥9,898税込¥10,8881個7日以内出荷The Omron connector cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 1.5 m terminal block cable仕様●アクセサリタイプ:Cable●長さ:1.5m●コード番号:215-3526アズワン品番65-7274-10
サーボモータ 400 V 47.7 Nm
omron(オムロン)¥699,800税込¥769,7801個7日以内出荷The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:2 kW●コード番号:215-3471アズワン品番65-7273-69
サーボモータ 230 V 0.48 Nm
omron(オムロン)¥169,800税込¥186,7801個7日以内出荷The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model仕様●最大出力トルク:0.48 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:0.05 kW●コード番号:215-3462アズワン品番65-7272-78