カテゴリ
- 制御機器(8)
絞り込み
ブランド
- omron(オムロン)
- AMPHENOL(5)
- DAYTONA(デイトナ)(4)
- Electro Harmonix(15)
- KEMET(36)
- MAZDA(マツダ)(12)
- NTN(エヌティーエヌ)(6)
- Panasonic(パナソニック)(22)
- RS PRO(57)
- SIEMENS(9)
- SKF(日本エスケイエフ)(13)
- SPARKFUN(38)
- VISHAY(14)
- イトーキ(11)
- エスコ(4)
- シュナイダーエレクトリック(11)
- フエニックス・コンタクト(5)
- メディアカバーマーケット(37)
- レイ・アウト(13)
- ブランドをもっと見る
「natr」の検索結果
特価
関連キーワード

押しボタンスイッチ A30NL
omron(オムロン)¥2,398~税込¥2,638~1個当日出荷から77日以内出荷保護構造IP66照光方式照光 (LEDランプ)端子種別ねじ締め端子 (M3.5)取付穴径(Φmm)30材質(ベゼル)金属胴体形状丸胴形(Φ30mm)
押ボタンスイッチ A30NLP
omron(オムロン)¥2,698~税込¥2,968~1個当日出荷から77日以内出荷保護構造IP66照光方式照光 (LEDランプ)端子種別プッシュインPlus端子台取付穴径(Φmm)30材質(ベゼル)金属胴体形状丸胴形(Φ30mm)
入力ユニット デジタル入力 DeviceNet Units用
omron(オムロン)¥38,980税込¥42,8781個7日以内出荷The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality control。The Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support Software。In addition, the number of ON/OFF operations and total operating time of the devices wired to the slave are counted at the slave, which enables providing notification when maintenance is required.Dielectric strength 500 VAC (between isolated circuits) Noise immunity Conforms to IEC61000-4-4, 2 kV (power line) Shock resistance and vibration resistance仕様●アクセサリタイプ:デジタル入力●併用可能製品:DeviceNet Units●範囲:DRT2●コード番号:215-3290アズワン品番65-7276-16
サーボモータ 400 V 47.7 Nm
omron(オムロン)¥629,800税込¥692,7801個7日以内出荷The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platform。The servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machine。The built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitter。Accurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494アズワン品番65-7272-80
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら