カテゴリ
- 制御機器(7)
絞り込み
ブランド
- omron(オムロン)
- モノタロウ(1)
- FPS(1)
- Jackery(ジャクリ)(1)
- MARWI(8)
- MURATA(村田製作所)(1)
- NSK(日本精工)(1)
- PHOENIX(1)
- RS PRO(41)
- SAMTEC(1)
- Seeed Studio(1)
- SKF(日本エスケイエフ)(1)
- SPARKFUN(5)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(1)
- ケルヒャー(37)
- シュナイダーエレクトリック(3)
- フエニックス・コンタクト(25)
- ヘラマンタイトン(旧:タイトン)(1)
- 富士通(2)
「nt 30/1 tact」の検索結果

近接センサ バレル形 検出範囲 23 mm ねじの呼び M30 x 1.5 Flush IO-Link 200Hz
omron(オムロン)¥31,980税込¥35,1781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●本体形状:バレル形●出力タイプ:PNP●検出範囲:23 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9156アズワン品番65-7314-96
近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Link
omron(オムロン)¥27,980税込¥30,7781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158アズワン品番65-7351-89
近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Link
omron(オムロン)¥18,980税込¥20,8781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154アズワン品番65-7351-99
近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link
omron(オムロン)¥27,980税込¥30,7781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082アズワン品番65-7351-98
近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hz
omron(オムロン)¥19,980~税込¥21,978~1個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Link
omron(オムロン)¥17,980税込¥19,7781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
近接センサ バレル形 検出範囲 14 mm ねじの呼び M18 x 1 Flush IO-Link 350Hz
omron(オムロン)¥27,980税込¥30,7781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy