omron(オムロン)翌々日出荷から50日以内出荷
性能、機能を兼ね備えたBASICタイプ。最大3セットの直列連結が可能。ミューティング機能を搭載、ミューティングキャップのみで設定可能。インターロック機能、補助出力機能を標準装備
付属品クイックインストールマニュアル(QIM)、取扱説明書ピッチ(mm)(光軸)20保護構造IP65(IEC60529)適合規格IEC61496-1、EN61496-1、UL61496-1(タイプ4 ESPE)IEC61496-2、EN 61496-2、UL61496-2(タイプ4 AOPD)IEC61508-1~-3、EN61508-1~-3(SIL3)ISO13849-1:2015、EN ISO13849-1:2015(PLe/安全カテゴリ4)UL508、UL1998、CAN/CSA C22.2 No.14、CAN/CSA C22.2 No.0.8レンズ径(Φmm)5材質(ケース)アルミ接続設定ツールの接続→機能設定:不可材質(キャップ)ABS樹脂、PBT応答時間安定入光時:(ON→OFF)15ms以下(単体、2連結、3連結時の応答時間)(OFF→ON)70ms以下(単体、2連結、3連結時の応答時間)コード耐油性PVC絶縁抵抗(MΩ)20以上(DC500Vメガにて)使用周囲温度(℃)動作時:-10~55(ただし氷結しないこと)、保存時:-25~70材質(カバー)PMMA樹脂(アクリル)(光学カバー)周囲湿度(%RH)動作時:35~85(ただし結露しないこと)、保存時:35~95延長コード(m)最大30電源コード接続方式:コネクタ付きコード引き出しタイプ、コード長0.3m、コネクタ方式(M12、8ピン)、コネクタ部IP67の保護構造(嵌合時)芯数:8芯コード径:Φ6mm許容曲げR:R5mm保護回路出力負荷短絡保護、電源逆接続保護使用周囲照度(Lx)白熱ランプ:受光面照度3000以下、太陽光:受光面照度10000以下耐衝撃(誤動作)加速度15G、パルス時間6ms、X、Y、Z各方向100回(合計600回)干渉防止機能相互干渉防止アルゴリズムで3セット間の干渉防止汚染度(使用環境)汚染度3(IEC 60664-1)耐振動Class 3M4(IEC TR 60721-4-3)周囲温度(℃)動作時:-10~55(ただし氷結しないこと)、保存時:-25~70テスト機能セルフテスト(電源投入時および通電時)、外部テスト(テスト入力による投光停止機能)耐電圧(V/min)AC1000(50/60Hz)耐衝撃Class 3M4(IEC TR 60721-4-3)発光波長(nm)870開口角(°)(有効開口角)IEC61496-2に基づく。投光器、受光器とも検出距離3m以上の時±2.5以内光源(発光波長)赤外LED安全カテゴリカテゴリ4、3、2、1、Bの安全対策用使用周囲湿度(%RH)動作時:35~85(ただし結露しないこと)、保存時:35~95立ち上がり時間(s)電源投入後2以下耐振動(誤動作)(Hz)5~150、複振幅7mm、加速度1G、X、Y、Z各方向10掃引(共振周波数での遅延なし)最小検出物体(mm)Φ25の不透明体