絞り込み
ブランド
- omron(オムロン)
- TDKラムダ(3)
- 共立電子産業(4)
- アーガス(4)
- ユニファイブ(2)
- コーセル(1)
- カスタム(1)
- ブロードウォッチ(1)
- AMPHENOL(5)
- HP(日本ヒューレット・パッカード)(56)
- RS PRO(13)
- SKC(環境測定)(17)
- SPARKFUN(31)
- WatchGuard(6)
- エレコム(79)
- サンワサプライ(150)
- シュナイダーエレクトリック(9)
- フエニックス・コンタクト(16)
- 多摩電子(6)
- ブランドをもっと見る
「power supply」の検索結果

スイッチング・パワーサプライ(カバー付/DINレール取りつけ) S8FS-G
omron(オムロン)(9件のレビュー)¥3,298~税込¥3,628~1個当日出荷から70日以内出荷取付方式DINレール取りつけ定格入力電圧(V)AC100~240
入力ユニット デジタル入力 DeviceNet Units用
omron(オムロン)¥38,980税込¥42,8781個7日以内出荷The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality control。The Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support Software。In addition, the number of ON/OFF operations and total operating time of the devices wired to the slave are counted at the slave, which enables providing notification when maintenance is required.Dielectric strength 500 VAC (between isolated circuits) Noise immunity Conforms to IEC61000-4-4, 2 kV (power line) Shock resistance and vibration resistance仕様●アクセサリタイプ:デジタル入力●併用可能製品:DeviceNet Units●範囲:DRT2●コード番号:215-3290アズワン品番65-7276-16
スイッチング・パワーサプライ(300/600Wタイプ) S8JX-P
omron(オムロン)¥28,980~税込¥31,878~1個当日出荷から70日以内出荷付属品過電圧保護、過熱保護、リモートセンシング:可、リモートコントロール:可規格SEMI F47-0706(AC200V入力時)端子形状ねじ定格入力電圧(V)AC100~240保存温度(℃)-25~75(結露および氷結しないこと)絶縁抵抗(MΩ)100以上(出力一括)と(入力一括)間DC500Vにて使用周囲温度(℃)ディレーティング曲線参照(結露および氷結しないこと)力率0.9以上アラーム表示検出:有(色:赤)、出力:有 オープンコレクタ出力DC30V max.50mA max.入力周波数(Hz)50/60(47~63)突入電流(A)AC100V入力時:17.5以下/AC200V入力時:35以下(25℃、コールドスタート)入力変動0.4%以下負荷変動0.8%以下(定格入力、0~100%負荷にて)耐振動10~55Hz 片振幅0.375mm 3方向各2hにて異常のないこと出力電圧可変範囲(V)-10~15(V.ADJにて)(5V、48Vタイプは±10)過電流保護105~160%、垂下・間欠動作形、自動復帰起動時間(ms)1000以下リーク電流(mA)AC100V入力時:0.5以下/AC200V入力時:1以下運転並列:可(5台まで)/直列:可(2台まで、外付けダイオード要)温度変動0.05%/℃以下出力保持時間20ms以上出力表示灯有(色:緑)高調波電流規制EN 61000-3-2適合雑音端子電圧EN55011 Group1 ClassB適合、FCC クラスB準拠放射妨害電解強度EN55011 Group1 ClassB適合ファン(内蔵)有入力電圧範囲(V)AC85~264/DC80~370耐電圧(kV)AC3 1min(入力一括)と(出力一括)間(検出電流 20mA)/AC2 1min(入力一括)(検出電流 20mA)/AC1 1min(出力一括)(検出電流 100mA)/AC100V 1min(出力一括)と(RC)間(検出電流 100mA)/AC500V 1min(出力一括)と(ALM)間(検出電流 20mA)使用周囲湿度(%RH)25~85保存湿度(%RH)25~90