カテゴリ

  • 制御機器(5)
絞り込み
ブランド
  • omron(オムロン)
  • リーベックス(15)
  • ELPA(4)
  • オーム電機(1)
  • StarTech.com(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「revex x10」の検索結果

関連キーワード
5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Linkomron(オムロン)
7,998税込8,798
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154アズワン品番65-7351-99
近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Linkomron(オムロン)
6,798税込7,478
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Linkomron(オムロン)
8,898税込9,788
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158アズワン品番65-7351-89
近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hz omron(オムロン)近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hzomron(オムロン)
7,598税込8,358
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Linkomron(オムロン)
7,898税込8,688
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082アズワン品番65-7351-98