質量(g)約650(ケーブル長10m時)保護構造IP40(IEC60529規格)/形V680-HS□□S-R/形V680-HS52-R接続時IP67/IP65(IEC60529規格)/形V680-HS□□S-W/形V680-HS52-W接続時材質(ケース)PC樹脂保存温度(℃)-25~+65(氷結なきこと)絶縁抵抗(MΩ)20以上(DC100Vメガにて)ケーブル端子一括とケース間に印加使用周囲温度(℃)-10~+55(氷結なきこと)材質(ケーブル)PVC使用周囲湿度35~85%RH(結露なきこと)耐衝撃(m/s2)500の衝撃をX、Y、Z各方向各3回 計18回加え異常なきこと耐振動10Hz~500Hz、複振幅1.5mm、加速度に100m/s2の可変振動をX、Y、Z各方向に1掃引11分間で10回掃引加え異常なきことサイズ(mm)25×40×65(突起部を除く)耐電圧(V)AC1000(50/60Hz) 1分間ケーブル端子一括とケース間に印加し、漏れ電流5mA以下材質(充填樹脂)エポキシ樹脂