カテゴリ
- 制御機器(2)
絞り込み
ブランド
- omron(オムロン)
- CKD(5)
- Kawasaki(21)
- ODELIC(オーデリック)(10)
- SMC(7)
- TDKラムダ(3)
- TIME(8)
- UNION(ユニオン産業)(2)
- イチネンTASCO(35)
- コーセル(8)
- スズキ(2)
- スバル(33)
- タイガークラウン(2)
- ハタヤリミテッド(4)
- ホンダ(14)
- 三菱ふそう(3)
- 小林鉄工(3)
- 日本ブレード(2)
- 日栄インテック(2)
- ブランドをもっと見る
「ta230」の検索結果
特価
関連キーワード

サーボモータ 230 V ac 19.3 Nm
omron(オムロン)¥279,800税込¥307,7801個7日以内出荷The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444アズワン品番65-7275-77
サーボモータ 230 V 0.48 Nm
omron(オムロン)¥169,800税込¥186,7801個7日以内出荷The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model仕様●最大出力トルク:0.48 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:0.05 kW●コード番号:215-3462アズワン品番65-7272-78
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら