EXENA当日出荷
キーレスチャック:軸径Φ1.5~Φ13mmまでの様々な先端工具が使用可能です。18Vも14.4Vも使えるデュアル式です。タップ立て作業・タップさらいが可能なタップモードを搭載しています。
付属品電池パック18V 5.0Ah(EZ9L54)×2個、急速充電器(EZ0L81)、プラスチックケース(EZ9K10)材質ナイロン品名充電ドリルドライバー差込角(mm)13電圧(V)18最大トルク(N・m)35無負荷回転数(min-1[r.p.m])低速:20~530、高速:70~1800本体寸法(mm)173穴あけ能力(mm)木工:38、鉄工:13チャック能力(mm)13最大締付トルク(N・m)35、低速:35、高速:15バッテリー容量(Ah)5バッテリー電圧(V)18充電時間(分)60クラッチ作動トルク(N・m)3