TRIODE7日以内出荷
KT150シングルプリメインアンプ。高出力が得られるKT150真空管を片チャンネルに1本ずつ搭載したA級シングル回路で、様々なスピーカーをしっかりドライブする出力18W+18W(8Ω)を実現しています。電源部は大型トロイダル電源トランスとレスポンスが早く損失が少ないSiCショットキーバリアダイオードの整流回路を組み合わせて、安定かつ強力な電源供給を可能としています。シャーシ天面にはバイアスメーターとバイアス調整ボリュームを装備しており、メーターを確認しながら簡単にバイアス調整ができます。付属リモコンはアルミ削り出しの重量感あるリモコンで、音量調整、ミュート、入力切換の操作が可能です。入力はLINE入力3系統の他にフォノイコライザーを搭載したPHONO入力(MM型対応)も備えており、アナログレコードプレーヤーも接続できます。
仕様SN比:90dB、スピーカー出力端子:1系統(4~8Ω)、バイアス方式:固定バイアス、ヘッドホン回路:真空管、使用真空管:KT150×2本、12AX7×1本、12AU7×2本、回路形式:A級シングル付属品リモコン、真空管ボンネット、電源ケーブル質量(kg)18消費電力(W)180寸法(幅W×奥行D×高さH)(mm)345×320×210定格出力(W)18+18(8Ω)周波数特性16Hz~62kHz(-3dB)入力感度PHONO(MM)2.5mV、LINE400mV入力端子PHONO(MM)1系統、LINE3系統リモコン機能:音量、ミュート、入力切換ヘッドフォン端子6.3mm標準ジャック入力インピーダンス(kΩ)PHONO(MM)47、LINE100