12インチミラー型ドラレコSTARVIS(車内カメラ)PORMIDO7日以内出荷
12インチIPS液晶とタッチパネル:高透過率IPS液晶と超高感度タッチパネルを採用し、12インチのワイド画面で視野が広くなり、運転中の視認性が向上します。防眩ミラー加工により、昼間の反射や夜間の眩しさを軽減します。後カメラズーム機能:PR998Cは、従来のデジタルインナーミラーの「距離感がつかみにくい」という問題を解消するため、後カメラズーム機能を開発しました。1x~15xのデジタルズーム機能で、リアカメラの映像を任意に拡大・縮小できます。設定した倍率は電源を切っても保存されます。ソニーIMX307センサー:ソニーIMX307センサーを採用し、日中の逆光やトンネルの出入り口での「白飛び」や「黒つぶれ」を抑え、明瞭な映像を記録します。WDR機能で夜間でも人や車を鮮明に記録できます。ケーブル配線:新しい設計では、GPSアンテナ、電源ケーブル、前後カメラ接続を1本のTYPE-Cケーブルにまとめました。これにより、見た目がスッキリし、配線の安定性も向上します。24時間駐車監視機能:駐車監視機能を搭載し、エンジンオフ後でも24時間監視が可能です。監視用の降圧ケーブルが必要です。Gセンサーの改良:新しいGセンサーは、5つの感度レベルと6つの感知方向で安全性能が大幅に向上しました。従来のGセンサーと比べて、安全性能が大幅に改善されています。
11インチミラー型ドラレコ(車内リアカメラ)PORMIDO7日以内出荷
配線隠し設計:デジタルインナーミラー上部にウォールを設計し、配線を隠してすっきりさせます。TYPECケーブル1本で2カメラ接続できます。カメラ分離式: 分離式設計により、車内空間に合わせて設置位置を調整可能。ブレーキセンサーや車検証ステッカーの映り込みを解決。11インチの細長形: 左右のサンバイザーに干渉せず、10インチより大きな画面で操作がしやすいです。20段階ズーム機能::従来の15段階から20段階に進化し、後方の状況を自由に拡大して確認可能。ワンタッチで拡大・縮小対応。SONY IMX307センサー採用: 前後とも200万画質で同時録画。HDR・WDR機能付きで夜間や逆光でも鮮明な映像を記録。600cd/m?+1920x480(pixel)+70%高透過率のIPS液晶タッチパネル: 明るい環境でも見やすい輝度と高解像度。従来の30%から70%に進化した高透過率で表示が見やすくなりました。5レベルのGセンサー機能搭載:5つのレベル分けで衝撃を検知。6方向の検知が可能。
機能24時間駐車監視機能、GPS機能付き、リアカメラ上下反転機能、バック連動・ガイドライン補助、東西日本LED信号機対応、日本語音声案内機能、スーパーキャパシタ電池内蔵
11インチミラー型ドラレコ(車内外兼用リアカメラ)PORMIDO7日以内出荷
配線隠し設計:デジタルインナーミラー上部にウォールを設計し、配線を隠してすっきりさせます。TYPECケーブル1本で2カメラ接続できます。カメラ分離式: 分離式設計により、車内空間に合わせて設置位置を調整可能。ブレーキセンサーや車検証ステッカーの映り込みを解決。11インチの細長形: 左右のサンバイザーに干渉せず、10インチより大きな画面で操作がしやすいです。20段階ズーム機能::従来の15段階から20段階に進化し、後方の状況を自由に拡大して確認可能。ワンタッチで拡大・縮小対応。SONY IMX307センサー採用: 前後とも200万画質で同時録画。HDR・WDR機能付きで夜間や逆光でも鮮明な映像を記録。600cd/m?+1920x480(pixel)+70%高透過率のIPS液晶タッチパネル: 明るい環境でも見やすい輝度と高解像度。従来の30%から70%に進化した高透過率で表示が見やすくなりました。5レベルのGセンサー機能搭載:5つのレベル分けで衝撃を検知。6方向の検知が可能。
機能24時間駐車監視機能、GPS機能付き、リアカメラ上下反転機能、バック連動・ガイドライン補助、東西日本LED信号機対応、日本語音声案内機能、スーパーキャパシタ電池内蔵