軟鋼用ソリッドワイヤー大同特殊鋼9日以内出荷
CO2・低電流域でスラグの剥離性を大幅に改善したワイヤで「溶接後、電着塗装やメッキ処理を施す全姿勢溶接に最適です」。スラグが自然に剥離しますのでスラグ除去作業の必要が無く、塗装ムラやメッキムラが生じません。アークスタート性が良く、溶け込みも深いので優れた溶接性能が得られます。
用途自動車、二輪車、電機、産業機械など、溶接後電着塗装やメッキ処理を施す構造物の突合せ及びすみ肉全姿勢溶接JIS規格Z3312 G49A0C0伸び(%)300A-33V、40cm/min時:26・230A-24V、60cm/min時:28降伏点(N/mm2)300A-33V、40cm/min時:499・230A-24V、60cm/min時:531引張強度(N/mm2)300A-33V、40cm/min時:553・230A-24V、60cm/min時:596