仕様迷光:<0.05%、キュベットホルダー:自動6連、12.5×12.5×45mm、角セル用付属品ガラス角セル×4、石英角セル×2、アプリケーションソフト、ヒューズ(4A)×2寸法(mm)506×430×220測定範囲吸光度:-0.300~4.000Abs、透過率:0.0~300%T、濃度:0.000~39996C電源100~240VAC・50/60Hz精度±0.5nm本体質量(kg)18光源ハロゲンランプ/重水素放電管インターフェースプリンタ:パラレルポート、本体側RS-232CポートからPC側USBポート測定波長190~1100nm波長幅(nm)2光学方式スプリットビーム(内部ダブルビーム)