Huanghai31日以内出荷
日本薬局方に準じる。タッチスクリーン採用、操作しやすい。言語:中国語、英語。技術者、管理者、ユーザー3段階のアクセス権限管理。測定結果を自動記録、統計、分析。実験記録の検索・印刷・USB出力及びログ管理・検索・USB出力可能。高精度ロードセルにより、測定精度を保証。短時間で測定可能:最短15秒/試料。継続測定(最大1000回)及び継続測定の間隔設定可能。硬度試験は手動補充、自動加圧、自動結果表示。自動検知、自動診断、自動的に警報発信。USBまたはRS-232ポート標準搭載でPCや専用プリンターにデータ転送可能。オプション:校正工具、プリンター、校正証明書
用途錠剤の硬さを計測する試験器です。質量(kg)11測定範囲【硬度】10~500N電源(V)AC100~240出力RS232、USB外寸(mm)460×220×130精度(%)±1.5単位N/kg/kgf/kp(選択可能)分解力0.01N