同軸ケーブル75Ω長岡特殊電線¥2,398~税込¥2,638~
1巻(10m)ほか
7日以内出荷
高周波領域で特性インピーダンスが一定です。高遮蔽、低損失タイプ。軽量な上柔軟性、加工性に優れています。日本国内製造品。遮蔽を2重にした施した5C-2Wもご用意しています。フレキシブルな配線が可能な多芯(撚線)同軸ケーブルもラインナップ(5C-2VS)。5C-2V-SSD / 5C-2V-SSFは、メッセンジャーワイヤー(支持線)付ケーブルです。
用途屋外から屋内への引込線、屋内配線。監視カメラ、防犯カメラなどの映像信号伝送。信号回路、高周波機器間の接続材質内部導体:AC、絶縁体:PE、シース:PVC質量(g)65耐電圧1000静電容量67標準色黒、白素線径(mm)0.8外径(mm)絶縁体:4.8、編組:5.4、シース:7.2シース色黒絶縁抵抗1000RoHS指令(10物質対応)対応素線数1導体抵抗35.9特性インピーダンス(Ω)75±3