冷水循環装置EYELA(アイラ/東京理化器械)翌々日出荷
設置面積はわずかB5サイズ(185W×260Dmm)の小型冷水循環装置です。
冷却能力は200W(at20℃)でちょっとした冷却にご使用頂けます。
用途冷却器・還流管の冷却冷却能力(W)180トラスコ品番483-7347質量(kg)18電源(V)単相100消費電力(W)450寸法(幅W×奥行D×高さH)(mm)185×260×460安全装置フロート式水位低下検出、漏電・過電流ブレーカー電源コード(m)1.5最大揚程(m)(50/60Hz)4/5.5最大流量(L/min)(50/60Hz)5.5/6.5温度調節精度±3℃温度調節範囲(℃)5~30使用環境温度(℃)5~30ノズル外径(Φmm)10温度調整方法冷凍機ON-OFF制御
冷却水循環装置EYELA(アイラ/東京理化器械)翌々日出荷
チラー、冷水循環装置の新設・増強・交換にも水槽一体型のため、煩わしい設備交換の作業を軽減します。使用環境温度範囲は5~35℃でも性能維持可能です。
用途産業用機械、工作機械、分析・計測機械、半導体製造装置などの発熱部の冷却。冷却能力(W)50Hz(at10℃)/900トラスコ品番462-9990幅(mm)232質量(kg)40高さ(mm)868奥行(mm)497電源(V)単相100最大流量(L/min)(50/60Hz)14/16温度調節範囲(℃)-20~20使用環境温度(℃)5~35