冷水循環装置EYELA(アイラ/東京理化器械)3日以内出荷
設置面積はわずかB5サイズ(185W×260Dmm)の小型冷水循環装置です。
冷却能力は200W(at20℃)でちょっとした冷却にご使用頂けます。
用途冷却器・還流管の冷却冷却能力(W)180トラスコ品番483-7347質量(kg)18電源(V)単相100消費電力(W)450寸法(幅W×奥行D×高さH)(mm)185×260×460安全装置フロート式水位低下検出、漏電・過電流ブレーカー電源コード(m)1.5最大揚程(m)(50/60Hz)4/5.5最大流量(L/min)(50/60Hz)5.5/6.5温度調節精度±3℃温度調節範囲(℃)5~30使用環境温度(℃)5~30ノズル外径(Φmm)10温度調整方法冷凍機ON-OFF制御