用途?電子機器の内部配線として使用されます。色シ-ス:茶定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW)/ピーク1400V(TR-32)許容電流(A)(30℃)11.1仕上外径(mm)2.45標準条長(m)305絶縁体厚さ(mm)0.85概算質量(kg/km)9導体抵抗(Ω/km)(20℃)57.5導体構成(本/mm)17/0.16導体外径(Φmm)0.76導体公称断面積(mm2)0.34絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)