オーナンバ¥5,698~税込¥6,268~
1巻(10m)ほか
4日以内出荷
?外観が美しく、また柔軟性・耐水性・耐熱性・加工性に優れています。?3心電源コード用として絶縁体色、黒、白、緑がございます。?より耐熱性を要求される場合には、75℃、105℃タイプも製造可能です。
用途?交流300V以下の屋内使用小型電気機器に使用されます。定格電圧(V)300材質(シース)PVC材質(絶縁体)PVC最高使用温度(℃)60 (HVCTFは75 )シース色灰・白絶縁抵抗20℃(MΩ-km)5RoHS指令(10物質対応)対応耐電圧(V/min)1000規格/略称VCTF