用途コンベア、車両、クレーン、ホッパ、タンクその他スペース上特に高さを制限される場所。検出部を小型化したい場合。セット内容【LCK-A-100KN】本体/ケーブル(先端Y端子)5m/荷重受座/取付台座/六角穴付ボルト(M8×20mm)×4/六角レンチ(6mm)/取扱説明書/収納ケース、【TC-32K】本体(単3電池×4)/CFカード(本体に内蔵)/カードリーダー/ACアダプター/取扱説明書/収納ケース質量(kg)2.5寸法H(mm)12寸法A(mm)35寸法D(mm)17.5抵抗(Ω)350±0.5%(入力)350±0.5%(出力)寸法B(mm)33定格容量100kN定格出力2mV/V(4000×10-6ひずみ)±0.5%温度補償(℃)-10~70寸法R(mm)70繰返し性0.05%RO以下寸法C(Φmm)108寸法F(Φmm)25ケーブル0.3mm2、4心シールドクロロプレン5m外径7.6mm、先端むきだし(※シールドは本体に接続されていません)寸法E(Φmm)90応差(ヒステリシス)±0.2%RO以内温度の影響±0.007%RO/℃以内(零点時)±0.005%/℃以内(出力時)寸法GM8印加電圧(V)20ACまたはDC(許容)1~10 ACまたはDC(推奨)許容温度(℃)-30~80非直線性±0.2%RO以内固有振動数(kHz)約14.8