SRIC(スリック)5日以内出荷から25日以内出荷
G-MENは、マイクロマシン技術によって生まれた超小型3軸加速度センサを搭載することにより究極の小型化と低価格化を実現しました。G-MEN GR100d・GL100d・GP100dは、最大100Gの静的加速度センサで最小サンプリング周期1msecの振動衝撃記録を実現しました。本体には温湿度センサも搭載し、3軸の加速度と温度、湿度の変化を時間経過と共に記録します。更に本体には液晶パネルが搭載され記録データ、設定条件等の確認ができます。記録されたデータは本体のUSBインターフェースから標準添付アプリケーション「G-Trace.net3」で簡単にパソコンへ取り込むことができ即座にグラフ表示や印刷ができます。記録データはCSV形式で保存できるため表計算ソフトで計測目的に合ったデータ解析ができます。従来、原因の特定が困難だった輸送時の振動や落下や衝突による破損や破壊の瞬間の日時と加速度値を捕らえて記録するため輸送物の品質保証確認に最適です。
付属品USBケーブル、単3アルカリ乾電池(2本)、警告シール(1枚)、マグネット、取付固定金具(1組)、専用アプリケーション(CD-ROM)電源単3アルカリ乾電池(LR6)×2本温度範囲(℃)0~50(精度±3)測定項目3軸加速度、温湿度材質(ケース)ポリカーボネート保護等級ケース:IPX1耐熱性v-0通信方式USB(Type-C)2.0準拠動作表示液晶表示使用環境温度(℃)0~50電池寿命約45日間(サンプリング周期1msec時)※測定環境、電池性能による応答周波数(Hz)100・70・45・25から選択(カットオフ周波数は最大±20%の誤差が生じる場合があります)測定分解能(G)1記録間隔1秒・5・10・15・20・30・1分・2・3・4・5・10・15・20・30から選択