SRIC(スリック)4日以内出荷
本体には3軸(X,Y,Z)の加速度センサを搭載し最小サンプリング周期 1msecで記録できる。加速度センサのレンジを最大16Gと10Gで選択できる。本体には温湿度センサを搭載しているため温度、湿度も記録可能。本体は単3アルカリ乾電池2本で約45日間(サンプリング周期1msec時)記録可能。 ※GL16dはBluetooth連続動作時には電池消耗が早くなります。 ※GP16dはGPS機能ONで計測の時には電池消耗が早くなります。記録データは内蔵のUSBインターフェースから取り出せる。記録データは標準アプリケーション「G-Trace.net3」で即座にグラフ表示ができる。記録データはCSV形式で保存ができるため表計算ソフトで計測目的に合ったデータ解析が可能。記録データは不揮発性メモリのため電池寿命が尽きた後でも取り出しができる。記録方式はワンタイム、エンドレス、ハザードエンド、トレースモードの4種類から選択できる
用途【あらゆるロジスティクスでの品質確認に最適】。G-MENは、マイクロマシン技術によって生まれた超小型3軸加速度センサを搭載することにより究極の小型化と低価格化を実現しました。G-MEN GR16d・GL16d・GP16dは、最大16Gと10Gの静的加速度センサのレンジの選択ができ最小サンプリング周期1msecの記録を実現しました。本体には温湿度センサも搭載し、3軸の加速度と温度、湿度の変化を時間経過と共に記録します。更に本体には液晶パネルが搭載され記録データ、設定条件等の確認ができます。記録されたデータは本体のUSBインターフェースから標準アプリケーション「G-Trace.net3」で簡単にパソコンへ取り込むことができ即座にグラフ表示や印刷ができます。記録データはCSV形式で保存できるため表計算ソフトで計測目的に合ったデータ解析ができます。従来、原因の特定が困難だった輸送時の振動や落下による破損や破壊の瞬間の日時と加速度値を捕らえて記録するため輸送物の品質保証確認に最適です。電源単3アルカリ乾電池(LR6)×2本温度範囲(℃)0~50(±3)寸法(高さH×幅W×奥行D)(mm)75.5×60.5×33センサー【加速度】静的加速度:16G(±10% 測定分解能0.2G)、静的加速度:10G(±10% 測定分解能0.1G)通信方式USB(Type-C) 2.0準拠使用温湿度範囲0~50℃、70%RH以下(結露無きこと)動作表示液晶表示サンプリング周期1msec・2msecから選択応答周波数(Hz)100、70、45、25から選択 (カットオフ周波数は最大±20%の誤差が生じる場合があります)湿度範囲(%)30~90RH(精度±10RH)