取付方式直付け結線方式ネジ端子ねじM3.5×6.7端子間ピッチ(mm)8定格電流(JIS)(A)15材質(端子台)PBT UL94 V-0、(導電板)C2680R、(結線ビス)SWCH、(UP座金)SPCC、(スプリング)SUS厚さ(mm)(導電板)1.0、(UP座金)0.8材質(本体)強化PBT定格電圧(V)600表面処理(導電板)Ni、(結線ビス、UP座金)Zn適合電線(mm2)最大2.0絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-25~100締付トルク(N・m)1.4難燃性UL94V-0材質(端子)鉄周囲温度(℃)-25~+100色(マンセル値)5Y7/1RoHS指令(10物質対応)対応耐電圧(V/min)AC2500