付属品USBケーブル、トリマー刃、ネット刃、カバーコーム、掃除用ブラシ、ポーチ、取扱説明書(保証書付)幅(mm)160色ホワイト高さ(mm)25奥行(mm)25定格DC IN 5V1A本体質量(g)90機能水洗い:アタッチメントのみ使用電池ニッケル水素電池入力端子USB Type C充電時間(時間)10アタッチメントトリマー刃、ネット刃、カバーコーム
付属品USBケーブル、キャップ幅(mm)139質量(kg)0.07高さ(mm)22奥行(mm)22消費電力(W)5(充電時)電源充電式充電時間2時間使用電池リチウムイオン充電池(DC3.7V 800mAh)最高使用温度(℃)180入力端子本体側:USB Type C定格入力DC5V 1A稼働時間(分)15