検知時間(秒)3付属品(本体)ACアダプタ、フィルターユニット×2個(プリンター)9ピン専用ケーブル、電源コード、記録紙(1巻)材質ケース:スチール幅(mm)240高さ(mm)270質量(g)(本体)2350、(プリンター)485(記録紙含む)使用温度範囲(℃)5~40奥行(mm)135電源(V)AC100適合サイズ(mm)(記録紙)幅58×外径60×内径12表示0~0.05mg/L未満:ブルー、0.05~0.15mg/L未満:イエロー、0.15mg/L以上:レッドセンサー半導体アルコールセンサー外形寸法(幅W×奥行D×高さH)(mm)(本体)240×135×270(プリンター)114×85×165形態卓上型、据置型検知範囲0.05mg/L~2.00mg/L記録紙約900回記録可能起動時間(秒)約60以内(再起動/約20以内)保管温度範囲(℃)0~40使用可能回数3000~5000