使用帯域UHF仕様屋外(内)用、F型端子、電源部付属適合FM・VHF通過、UHF通過、BS増幅、CS増幅寸法(mm)増幅部:50×Φ15、電源挿入器:75×36×22、ACアダプター:57×36×36質量(g)増幅部:約30、電源挿入器:約45、ACアダプター:約125電源DC12V、0.03A(付属電源部:電源挿入器、ACアダプター使用時)、DC15V、0.05A(別売、電源供給器WPD6使用時)コード長さ(m)1.8消費電力(ACアダプター)約1.5W/約3VA出力電圧(V)(ACアダプター)DC12出力電流(A)(ACアダプター)0.051次電圧(ACアダプター)AC100V、50/60Hz周波数帯域(MHz)増幅部:470~770(ch.13~62)、電源挿入器:70~770電流容量(A)(電源挿入器)0.04以下電圧定在波比増幅部:3以下、電源挿入器:1.5以下雑音指数(dB)1以下挿入損失(dB)(電源挿入器)1以下利得(dB)16~20